Shop All Chemical, Gas & Hazardous Material Signs
Brady
Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25667
Mfr # 25667
Zoro # G8419929
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Materials
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 25667
- Zoro # G8419929
- UPC # 754473256678
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Flammable Materials |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Legend Style | Text |
Header Legend Color | White |
Sign Legend Color | Black |
Header Background Color | Black, Red |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
ANSI Compliant | No |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Materials, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (CSA) (48-73-5071)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401147)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Kevlar(R)/Nomex(R) (1103071)
- DEWALT Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (DPG51-9D)
- BRADY Danger Sign, 4 in Height, 4 in Width, Vinyl, Square, English (121061)
- BRADY Chemical Sign, 7 in H, 10 in W, Rectangle, English, 125697 (125697)
- BRADY Chemical Label, 1 in H, 3 in W, 102844 (102844)
- BRADY Label, 4 in Height, 7 in Width (60334)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93740 (93740)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 144928 (144928)
- NMC Lead May Damage Fertility Sign - Bilingual, ESD36P (ESD36P)
- Brady Signs