Shop All Tags
Brady
Danger Bilingual Tag, 5-3/4 x 3 In, PK10
Mfr # 86525
Zoro # G4909807
product price: $17.39
/pk 10, $1.74/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Legend Style Text
- Header Background Color Black, Red, White
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Description
Danger Bilingual Tag, Subject Matter Cleaning and Maintenance, Sign Legend Do Not Start This Machine Ino Ponga En Marcha Esta Maquina! Signed By Firmado Por: Date Fecha:, Legend Same on Both Sides No, Sign Header Danger/Peligro, Shape Rectangular, Safety Tag Legend - Back Side Do Not Start This Machine Ino Ponga En Marcha Esta Maquina! Signed By Firmado Por: Date Fecha:, Sign Header -Back Side Danger/Peligro, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size XL (10) (99-9-821-10)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Shrink Wrapped, Size XL (20-1-1605-XL-K)
- ZORO SELECT Barricade Tape, Red/Black, 300 ft x 3 In (BT72-3)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: L (DSV221-L)
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- BRADY Number Tag, Brass, Series FP 026-050, PK25 (23668)
- BRADY Air Leak Tag, 5-3/4 x 3 In, Bl/Wht, PK10 (86435)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BRADY Mal Nt Ord Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86532)
- BRADY Blank Tag, Polyester, Orange, 4in.H, PK25 (102002)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86574)
- Brady Tags