Shop All Tags
Brady
Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10
Mfr # 17928
Zoro # G3373833
product price: $21.59
/pk 10, $2.16/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Write on Surface No
- Includes (10) Nylon Fasteners
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Description
Cylinder Status Tag, Subject Matter Lockout Tagout, Sign Legend Cylinder Empty In Use Full, Legend Same on Both Sides Yes, Sign Header No Header, Shape Rectangular, Safety Tag Legend - Back Side Cylinder Empty In Use Full, Sign Header -Back Side No Header, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY84)
- 3M Rescue and Descent Device, Yellow (3327150)
- FLAME SHIELD 6 gal Red HDPE Gas Can Gasoline (6610)
- SAFE HANDLER Knee Pads Tough Cap Adjustable Elastic Straps, Blue, PR (BLSH-ES-PEKP-1BL)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17924)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, Sq, PK25 (44401)
- BRADY Number Tag, Brass, Series CHW 001-025, PK25 (23516)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (50199)
- BRADY Number Tag, Brass, CHWS 026-050, PK25 (23577)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Pink, Al, PK25 (87603)
- Brady Tags