Shop All Pipe Markers, Arrow, and Banding Tape
Brady
COOLING WATER RETURN Pipe Marker Sty 3C Arrows WT on GN 3 per Card, 5 PK
Mfr # 106090-PK
Zoro # G908581813
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend COOLING WATER RETURN
- Height 2.25 in
- Color White on Green
- Includes 5 Cards
- Material Polyester with Polyester Overlaminate
Product Information
- Brand Brady
- MFR # 106090-PK
- Zoro # G908581813
- UPC # 888434578582
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 2.75 in |
Size | 2.25 in H x 2.75 in W |
Details
Item | Pipe Marker |
Legend | COOLING WATER RETURN |
Color | White on Green |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Adhesive | Permanent Acrylic |
Application | Pipe and Valve Marking |
Thickness | 0.0051 in |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in., come with three markers per card and fits 3/4 in. or smaller pipe diameter. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-2X (SV22-1ZRM-2X)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7 1/2, Black, PR (TB0A5WUY001)
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- KLEENGUARD Coveralls, 2XL, White, KleenGuard A40 Reflex, Zipper (47998)
- BRADY Pipe Marker, City Water, PK5 (7054-1-PK)
- BRADY Pipe Marker, Drain, Green, 3/4 to 2-3/8 In (7090-4)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-1-PK (7090-1-PK)
- BRADY Pipe Marker, PK5, 7130-4-PK (7130-4-PK)
- BRADY Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90345 (90345)
- BRADY Pipe Markr, Nitric Acid, Y, 2-1/2to3-7/8 In (4247-C)
- BRADY Pipe Marker, Condensate Drain, PK5, 7063-1-PK (7063-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape