Shop All Right-To-Know and Hazardous Materials
Brady
Container Label, 3 In. H, 7 In. W, PK25
Mfr # 60248
Zoro # G3942522
original price:
$40.65
5% off
new price: $38.59
/pk 25, $1.54/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Style Text
- Width 7 in
- Shape Rectangle
- Legend/Background Color Red/Yellow
- Write on Surface No
Product Information
- Brand Brady
- MFR # 60248
- Zoro # G3942522
- UPC # 754473602482
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 7 in |
Height | 3 in |
Depth | 7/200 in |
Description
Container Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Gasoline, Sign Legend Style Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8948)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4720)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7225220)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - BuckleBlack, PR (230)
- BRADY Operation Procedures Center, Wall Mount (SM016A)
- BRADY Right to Know Compliance Center, 24 In. W (2012)
- BRADY Drum Label, 2-1/2 In. H, PK100 (31256LS)
- BRADY HMIG Self-Laminating Label, 3 x 5in, PK25 (60333)
- BRADY Right-to-Know Label, 2inHx2inW (53067)
- BRADY Hazardous Waste Label, 4x6, PK50 (121064)
- ZORO SELECT Binder Holder, 8 3/4 in H x 13 3/4 in W x 5 in D, PVC Coated Steel, Includes Mounting Hardware (3004)
- Brady Right-To-Know and Hazardous Materials