Shop All Personal Protective Equipment Signs
Brady
Construction Site Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 126847
Zoro # G7435948
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Construction Area
- Legend Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Brady
- MFR # 126847
- Zoro # G7435948
- UPC # 754473750589
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Construction Site Sign |
Header | Construction Area |
Legend | Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Sign Legend Color | Black |
Header Background Color | Yellow |
Double-Sided | No |
Header Legend Color | Black |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Text |
OSHA Compliant | Yes |
Standards | ASTM D 1593; OSHA 29 CFR 1926.200 |
ANSI Compliant | No |
Sign Legend Text Color | Black |
Description
Construction Site Sign, Sign Subject Matter Construction, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Construction Area, Legend Construction Area Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment Watch For Uneven Surfaces, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, 2XL (K3109-2XL)
- TOUGH DUCK Hi-Vis Hat, Orange, 23 in. (I15516)
- FEDERAL SIGNAL Status Indicator, Amber, Green, Red, LED (SLM1450)
- MUTUAL INDUSTRIES Ultra Glo Pink Flagging Tape, 12Rls (M16001-175-1875)
- BRADY Construction Site Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (126850)
- BRADY Notice Sign, 10X14", Blk and Ble/White, Legend: Safety Glasses Must Be Worn With Face Shield (128901)
- BRADY Caution Sign, 14"W, Plastic, Bump Caps (144170)
- BRADY Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (22594)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Sharp Objects Gloves Required (128598)
- BRADY Notice Sign, 10X14", Blk and Ble/White, Legend: Face Shield Required In This Area (128847)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1457-NA_14x10 (U3-1457-NA_14x10)
- Brady Signs