Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Clear Polyester Labels Adhesive Border for 3in Core Printers 1x2 CL 1000/RL
Mfr # THT-383-711-1
Zoro # G408583461
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 2 in
- Height 1 in
- Material Polyester
- Label Maker Tape Finish Gloss
Product Information
- Brand Brady
- MFR # THT-383-711-1
- Zoro # G408583461
- UPC # 888434620908
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Height | 1 in |
Size | 1 in H x 2 in W |
Details
Item | Label |
Color | Clear |
Material | Polyester |
Label Maker Tape Finish | Gloss |
Label Maker Tape Thickness | 0.007 in |
Includes | Roll of 1000 Labels |
Application | Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling |
Description
Achieve a professional, high-end look from a label that showcases printed text or images. With a clear background and clear border, these labels are easily applied and require no overlaminate. Ideal for electronics, appliance and general industrial applications. A clear label with a clear adhesive border . Conveys important information text and images while keeping the background visible. Resists scratches and chemicals - no overlaminate needed as its printed on the back. Elevates the look of brand labels, nameplate labels, custom labels and general product ID. A ribbon is required to print this material. Use Part Number R6000 for the BradyPrinter i7100 or other THT 3 Core Printers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Putty, 8x4 In., Red-Brown (MPP+4"X8"*)
- PLASTICADE Barricade, Type III, PP/Telspar, 8 ft., EG (3308-EG-DRILL-KIT)
- DIAMOND VISIONS Kids Sunglasses (SG-0739)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6451S)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 300 (B30-246-595-NFR)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-854-YL)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (120853)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-113-427-5)
- BRADY Cartridge Label, White, Labels/Roll: 5000 (BM71-11-499)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-91-498-5)
- NEVS 3/4" wide x 500" Pink Labeling Tape (T-75-Pink)
- Brady Label Maker Tapes, Labels, Signs & Tags