Shop All Circuit Breaker & Panelboard Accessories
Brady
Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles
Mfr # 148696
Zoro # G8520108
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker with Standard Nylon Cable Ties
- Voltage 120/277V AC
- Number of Poles 1
- Max. Number of Padlocks 1
- OSHA Compliant No
Product Information
- Brand Brady
- MFR # 148696
- Zoro # G8520108
- UPC # 754473581862
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Padlock Shackle Max. Dia. | 9/32 in |
Width | 15/16 in |
Length | 2 7/16 in |
Height | 2 7/16 in |
Length (Straight Wireway) | 2 7/16 in |
Overall Width | 2.45 in |
Overall Depth | 0.74 in |
Overall Height | 0.93 in |
Overall Length | 2.44 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Description
Circuit Breaker Lockout Rail, Circuit Breaker Lockout Type Snap-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 0.93 in, Overall Length 2.44 in, Overall Width 2.45 in, Features No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices, For Circuit Breaker Manufacturer TagLock, For Switch Hole Type Holed Tongue, For Use With Circuit Breaker with Standard Nylon Cable Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- NVENT HOFFMAN Junction Splice Kit (cULus Classified), White, Steel (LJSKW)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK62)
- OMRON Controller CJ1WID211 (CJ1W-ID211)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148685)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148689)
- BRADY Lockout Board, Red/White, Unfilled (LKUCB)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148694)
- BRADY Multi-Pole Breaker Lockout, 120/277V AC, 2, 3 Poles (148697)
- ALLEN BRADLEY Circuit Breaker Accessory Kit Ser A (140G-G-EA1J)
- Brady Circuit Breaker & Panelboard Accessories