Shop All Circuit Breaker & Panelboard Accessories
Brady
Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles
Mfr # 148688
Zoro # G8519977
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Breaker with Standard Nylon Cable Ties
- Voltage 120/277V AC
- Number of Poles 1
- Circuit Breaker Voltage 120/277
- Length 2 7/16 in
Product Information
- Brand Brady
- MFR # 148688
- Zoro # G8519977
- UPC # 754473581879
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 2 7/16 in |
Padlock Shackle Max. Dia. | 9/32 in |
Width | 15/16 in |
Height | 2 7/16 in |
Length (Straight Wireway) | 2 7/16 in |
Overall Length | 2.44 in |
Overall Depth | 0.74 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Overall Height | 0.93 in |
Overall Width | 2.45 in |
Description
Circuit Breaker Lockout Rail, Circuit Breaker Lockout Type Snap-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 0.93 in, Overall Length 2.44 in, Overall Width 2.45 in, Features No Lock Needed, ID Tags can be Pre-Loaded onto Taglock Devices, For Circuit Breaker Manufacturer TagLock, For Switch Hole Type Holed Tongue, For Use With Circuit Breaker with Standard Nylon Cable Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (A10N106)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- BRAH ELECTRIC Replacement 3P Contact Kit for Square D NEMA Size 0/00 Rated for 18A (BEB9998SL2)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148692)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148699)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149433)
- BRADY Lockout Board, Red/White, Unfilled (LKUCB)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148689)
- MOELLER Molded Case Switch, 400A, 600V AC, 2 Poles (NS3-400-NA)
- Brady Circuit Breaker & Panelboard Accessories