Shop All Right-To-Know & SDS Signs
Brady
Chemical Sign, 10 in Height, 7 in Width, Rectangle
Mfr # 48868
Zoro # G6223901
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Gasoline Potential Hazards
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 48868
- Zoro # G6223901
- UPC # 754473488680
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Chemical Sign |
Header | No Header |
Legend | Gasoline Potential Hazards |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.1 in |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Mounting Style | Surface |
Language | English |
Material | Fiberglass |
Legend/Background Color | Black/Red/Blue/Yellow on White |
OSHA Compliant | Yes |
Write on Surface | No |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Legend Style | Symbol and Text |
Description
Chemical Sign, Gasoline Potential Hazards, Fiberglass, Height 10 in, Width 7 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Surface, Thickness 0.1 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Confined Space Probe, 111-1/4 in. (883-00015)
- SAS SAFETY RAINSUIT DISPOSABLE MEDIUM (SA6812)
- POWERFLARE LED Safety Flare, LED Color Blue (PF210-B-Y)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- BRADY Label, 3/4 in Height, 3/4 in Width (58530)
- BRADY Label, 2 in Height, 2 in Width (53061)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (58503)
- BRADY Chemical Sign, 10 in Height, 14 in Width, Rectangle (123861)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48867)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48890)
- NMC Right-To-Know Center 2 Racks Without Binder (RTK85)
- Brady Signs