Shop All Chemical, Gas & Hazardous Material Signs
Brady
Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 131882
Mfr # 131882
Zoro # G8620339
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep Cylinders Chained
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Brady
- MFR # 131882
- Zoro # G8620339
- UPC # 754473826413
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Chemical Sign |
Header | Notice |
Legend | Keep Cylinders Chained |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Header Background Color | Blue |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Double-Sided | No |
ANSI Compliant | No |
Sign Legend Text Color | Black |
Description
Chemical Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep Cylinders Chained, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (19953)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (DPG103-1D)
- BIG BEAM Emergency Light, Low Profile Steel (LASER)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- BRADY Chemical Sign, 7 in H, 10 in W, Rectangle, English, 125697 (125697)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60287 (60287)
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 40886 (40886)
- BRADY Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 122519 (122519)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 126396 (126396)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63446 (63446)
- NMC Asbestos Cancer And Lung Disease Hazard, D95RC (D95RC)
- Brady Chemical, Gas & Hazardous Material Signs