Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, Polyester, 2 In. H, PK25
Mfr # 7282PLS
Zoro # G4161543
product price: $24.25
/pk 25, $0.97/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 7/8 in
- Language English
- Shape Rectangle
- Laminated Yes
- Legend/Background Color Green, Red, Black/White, Yellow
Product Information
- Brand Brady
- MFR # 7282PLS
- Zoro # G4161543
- UPC # 754473983499
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 2 7/8 in |
Height | 2 in |
Depth | 7/200 in |
Description
Label, Height 2 in, Language English, Material Polyester, Product Type Label, Retroreflective Grade Not Retroreflective, Thickness 0.01 in, Width 2 7/8 in, Indoor/Outdoor Usage Indoor Only, Write on Surface No, Metal Detectable No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, L (BW5000)
- POPULAR LIFE Magic-Net Durable, Invisible Gold Color Hair Nets, PK10 (BLPL-ES-DH-1G-10)
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- BRADY Label, GHS Oxidizing, Vinyl, 39/Sheet (118827)
- BRADY Binder, Material Safety Data Sheets (BR825A)
- BRADY Drum Label, Paper, 6 In. H, 6 In. W, PK100 (60364)
- BRADY Binder, Polyethylene, 11-5/8 In. W (48756R)
- BRADY HMIG Label, Self-Adhesive Paper, PK500 (99185)
- BRADY Bloodborne Pathogen Compliance Center (BH2010)
- BRADY HMIG Label, 1-7/8 In. H, 3 In. W, PK500 (60320)
- GHS SAFETY Hazard Class Decal, Variety Pack (GHS1300)
- Brady Right-To-Know and Hazardous Materials