Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label Hazard Materail ID Guide
Mfr # 60051
Zoro # G5215183
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 7 in
- Material Polyester
- Shape Rectangle
- Legend No Header
Product Information
- Brand Brady
- MFR # 60051
- Zoro # G5215183
- UPC # 754473600518
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 10 in |
Width | 7 in |
Details
Item | Chemical Label |
Material | Polyester |
Shape | Rectangle |
Legend | No Header |
Legend/Background Color | Blue/Red/Yellow/Black/White |
Language | English |
Write on Surface | Yes |
Laminated | Yes |
Header | No Header |
Indoor/Outdoor Usage | Indoor/Outdoor |
Self-Adhesive | Yes |
Metal Detectable | No |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Thickness | 0.010" |
Description
Chemical Label, No Header, Polyester, Height 10 in, Width 7 in, Header No Header, Language English, Thickness 0.010 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90324)
- JACKSON SAFETY Acetate Face Shield 8x12 CLR Reusable Face Protect (29078)
- GEMPLERS Gemplers WPS Pesticide Application Posting Sheets (T8919-17)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2MLSZX3)
- BRADY Vehicle Placard, Misc. Hazard. Materials (63455)
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- BRADY HMIG Label, 3-7/8 In. H, 3-7/8 In. W, PK50 (20035VLS)
- BRADY NFR Label, 7 In. H, 8 In. W, PK100 (99425)
- BRADY Label Overlay, 1-1/2 x 2-1/2In, PK50 (64984)
- BRADY Chemical Label, Black/Yellow, PK25 (60441)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW47EVC)
- Brady Right-To-Know and Hazardous Materials