Shop All Right-To-Know and Hazardous Materials
Brady
Chemical Label, 5 In. W, 5 In. H, PK25
Mfr # 26118LS
Zoro # G2155903
product price: $99.15
/pk 25, $3.97/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Legend/Background Color Blue, Red, White, Black/Yellow
- Metal Detectable No
- Material Polyester
- Header Gasoline
Product Information
- Brand Brady
- MFR # 26118LS
- Zoro # G2155903
- UPC # 754473946623
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 5 in |
Height | 5 in |
Depth | 7/200 in |
Description
Label, Square, Number of Printed Sides 1, English, Sign Legend DANGER! EXTREMELY FLAMMABLE. CAUSES IRRITATION�, Sign Legend Style Symbol and Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, XL, White (TY122SWHXL0025VP)
- MAGID Kevlar String Knit Gloves, 12PK (13651-KEV-KW)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR202)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8722B)
- BRADY HMIG Self-Laminating Label, 3 x 5in, PK25 (60333)
- BRADY Hazardous Waste Label, 2-7/8 In. H, PK25 (18765LS)
- BRADY Label, ORM-D-Air, PK100 (36031PLS)
- BRADY Information Center, Right to Know SDS (121371)
- BRADY Binder, Material Safety Data Sheets (BR823A)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60255)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- Brady Right-To-Know and Hazardous Materials