Shop All Chemical, Gas & Hazardous Material Signs
Brady
Chemical Label, 3 3/4 in H, 4 1/2 in W, 93496
Mfr # 93496
Zoro # G5726691
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/2 in
- Legend/Background Color Black/Yellow
- Shape Rectangle
- Legend No Header
- Standards Compliant with Directive 2011/65/EU and 2015/863
Product Information
- Brand Brady
- MFR # 93496
- Zoro # G5726691
- UPC # 754473934965
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 4 1/2 in |
Height | 3 3/4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Bleach, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Swaged Cable, 50 ft, 620 lb Weight Capacity, Silver (6104050)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size 2XL, 42 in Length (5AD18)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 40866 (40866)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60294 (60294)
- BRADY Caution Sign, 10 in H, 14 in W, Rectangle, English, 126015 (126015)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 145181 (145181)
- BRADY Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 84376 (84376)
- BRADY Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 122519 (122519)
- NMC Asbestos Hazardous Do Not Distu Sign, C312RB (C312RB)
- Brady Chemical, Gas & Hazardous Material Signs