Shop All Hot Surface, Temperature & Work Signs
Brady
Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916
Mfr # 83916
Zoro # G1212843
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Surface Do Not Touch
- Width 5 in
- Height 3 1/2 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 83916
- Zoro # G1212843
- UPC # 754473839161
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Hot Surface Do Not Touch |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
OSHA Compliant | Yes |
Header Background Color | Yellow |
ANSI Compliant | Yes |
Header Legend Color | Black |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Hot, Height 3 1/2 in, Width 5 in, Sign Material Polyester, Header Caution, Legend Hot Surface Do Not Touch, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Pink, 300 ft x 1 In (TF1P-200)
- QUALARC Serrano (XTRA LARGE) Lighted Address Plaque (Black frame only) (SRXL-AB13-BLK)
- REEBOK Size 9 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- CESTUS Work Gloves , C-40 Cut Resistance Glove PR (C-40 - XL)
- BRADY Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 46464 (46464)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- NMC Caution Hot Surface Do Not Touch Sign, C525PB (C525PB)
- NMC Danger Hot Surface Do Not Touch Sign, D560AB (D560AB)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1424-RD_7X5 (U4-1424-RD_7X5)
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0100-ED_14x10 (LCU3-0100-ED_14x10)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0099-RD_10x7)
- Brady Hot Surface, Temperature & Work Signs