Shop All Personal Protective Equipment Signs
Brady
Caution Sign, 14X10", Black/Yellow, Legend: Wear Protective Equipment
Mfr # 124256
Zoro # G8639939
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Wear Protective Equipment
- Height 14 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Brady
- MFR # 124256
- Zoro # G8639939
- UPC # 754473801540
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Wear Protective Equipment |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Header Background Color | Black |
Header Legend Color | Yellow |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Double-Sided | No |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Wear Protective Equipment, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lockouts with Interlocking Tabs 1-Inch Diameter (45200)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502L)
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-3-P-10)
- BDG Split Cowhide Welder, PR (60-1-238-K)
- BRADY Arc Flash Protection Label, PK5, 99455 (99455)
- BRADY Caution Sign, 7X10", BK/YEL, ENG, Text, Sign Background Color: White (47061)
- BRADY Sign, Ear Protection, Header Legend Color: Yellow (25469)
- BRADY Caution Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (128600)
- BRADY Danger Sign 7X10, Legend: Fall Protection Required In This Area (128695)
- BRADY Notice Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (128912)
- NMC Caution Safety Glasses Must Be Worn At All Times Sign (C599RB)
- Brady Signs