Shop All Personal Protective Equipment Signs
Brady
Caution Sign, 14X10", BK/Yel, Bilingual, Height: 14"
Mfr # 90799
Zoro # G7378660
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 90799
- Zoro # G7378660
- UPC # 754473907990
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Caution Sign |
Header | Caution/Precaucion |
Legend | Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Double-Sided | No |
Legend Style | Text |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Header Background Color | Black |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Legend Color | Yellow |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Polyester, Header Caution/Precaucion, Legend Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARJAN 16 In Single Hose Tender Kit (RP94201)
- ENDURA Work Gloves, Drivers, M, Leather, PR (375GKGVBM)
- AZAR DISPLAYS 4.5" x 3" Vertical/Horizontal Acrylic Block Frame (104438)
- KLEENGUARD A20 Breathable Particle Protection Lab Coats, Snap Closure/Open Wrists/Pockets, X-Large, White, PK25 (KCC 10039)
- BRADY Notice Sign, 10X14", Blk and Ble/White, Legend: Safety Glasses Must Be Worn With Face Shield (128901)
- BRADY Caution Sign, 10X14", BK/YEL, ENG, SURF, Thickness: 0.035", 43472 (43472)
- BRADY Caution Sign, 10" HX14" W, Aluminum, Legend: PPE Required (131987)
- BRADY Caution Sign, 7X10", BK/YEL, ENG, Text, Sign Background Color: White (47061)
- BRADY Brady Stop Safety Glasses Required Beyond This Point Sign, Polystyrene, 18inW x 18inH (124543)
- BRADY Arc Flash Protection Label, PK5, 99453 (99453)
- NMC Caution Hard Hat Required Beyond This Po, 10 in Height, 14 in Width, Rigid Plastic (C667RB)
- Brady Personal Protective Equipment Signs