Shop All Personal Protective Equipment Signs
Brady
Caution Sign, 10"W, Aluminum, Bump Caps
Mfr # 144175
Zoro # G8630102
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Bump Caps Must Be Worn In This Area
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Product Information
- Brand Brady
- MFR # 144175
- Zoro # G8630102
- UPC # 754473968144
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Bump Caps Must Be Worn In This Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
ANSI Compliant | Yes |
Header Background Color | Yellow |
Header Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Bump Caps Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6118030)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- BRADY Caution Sign, 14"W, Plastic, Bump Caps (144170)
- BRADY Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (22594)
- BRADY Bilin Sfty Sgn, 14 x 10In, Blk and Ble/Wht (124036)
- BRADY Caution Sign, 7"HX10"W, Plastic, Sign Legend Color: Black (131993)
- BRADY Sign, Notice, 10X14", Blk/Blu/White, Header Background Color: Blue (128889)
- BRADY Sign, Ear Protection, Header Legend Color: Yellow (25469)
- NMC Danger Multi Protection Required Sign, 10 in Height, 14 in Width, Rigid Plastic (D546RB)
- Brady Personal Protective Equipment Signs