Shop All Equipment & Container Labels
Brady
Caution Label, 3-1/2 In. H, 5 In. W, PK8
Mfr # 27410LS
Zoro # G2931625
product price: $32.35
/pk 8, $4.04/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Legend Do Not Operate with Out Guards In Place
- Material Vinyl
- Legend/Background Color Black/Yellow
Product Information
- Brand Brady
- MFR # 27410LS
- Zoro # G2931625
- UPC # 754473946739
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/1000 in |
Description
Caution Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards In Place, Sign Legend Style Text, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH2X000600)
- ZORO SELECT Rewind Reel, Yellow, 200 Ft Roll (WRR01YB)
- PIP Coated Gloves, L, Black, Nylon, PK12 (348745L)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-2X)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25 (66064)
- BRADY 2-2/5" x 2-2/5", Adhesive Push Button Label, Black (THTEP-170-593-.5BK)
- BRADY Label, GHS Oxidizing, Vinyl, 39/Sheet (118827)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86221 (86221)
- BRADY Multitag(r) Hldr, 8-1/4 x 2-1/4 In, PK10 (MUL-EITHUSA01)
- BRADY 2.360" x 2-23/64", Legend Plate Label, Emergency Stop Legend, Black/Yellow (THTEP-196-593YL)
- ACCUFORM Hard Hat Sticker (LHTL124)
- Brady Safety Labels