Shop All Tags
Brady
Caut Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10
Mfr # 86485
Zoro # G4909012
product price: $31.95
/pk 10, $3.20/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Grommet Material Metal
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Caution, Header Wording Caution, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Legend Out of Order Signed By___Date___
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Over-the-Head Ear Muffs, 21, Lowset, Pink (LS0800CS)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated, (IN1-20)
- DECIBULLZ Custom Molded Earplugs Hi Vis Pink, 31 NRR, Simple DIY Process, Remoldable if needed (PLG1-PNK)
- BRADY Self-Laminating Blank Tags Polyester 2 in H x 3 in W Red 25/PK (101993)
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (87004)
- BRADY Ident Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86740)
- BRADY Blank Tag, 5-3/4 x 3 In, Yellow, PK25 (76197)
- BRADY Scafftag(R) Caut Insr, Vinyl, PK100 (SCAF-STSI594)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43002)
- Brady Tags