Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Cartridge Label, Yellow/Translucent, Labels/Roll: 250
Mfr # M71-32-427-YL
Zoro # G5708805
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Yellow/Translucent
- Width 1-1/2"
- Height 1-1/2"
- Material Self Laminating Vinyl
Product Information
- Brand Brady
- MFR # M71-32-427-YL
- Zoro # G5708805
- UPC # 662820927228
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Height | 1-1/2" |
Max. Wire Size | 4 AWG |
Min. Wire Size | 4 AWG |
Printable Portion Height | 1/2 in |
Label Height | 1 1/2 in |
Label Size | 1 1/2 in x 1 1/2 in |
Maximum Wire Diameter | 0.32 in |
Printable Portion Width | 1 1/2 in |
Minimum Wire Diameter | 0.16 in |
For Wire Diameter | 0.157 in to 0.319 in |
Label Width | 1 1/2 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color Yellow, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Georgia ADA Handicapped Parking Sign Acc Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23935 (A-1218-23935)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 5XL (62034)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BK30YP)
- MUTUAL INDUSTRIES 10, 30 In X 3/4 In Nail Stakes With Holes (7500-0-30)
- BRADY Cartridge Label, Blue/Translucent, Labels/Roll: 250 (M71-30-427-BL)
- BRADY Cartridge Label, Red/Translucent, Labels/Roll: 250 (M71-30-427-RD)
- BRADY Label Cartridge, White, Labels/Roll: 250 (M71-19-642)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-187-342)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 100 (PTLEP-173-593-YL)
- NEVS 2-1/2" x 4" Laser Sheet Labels Flr Red (LL-4-25)
- Brady Label Maker Tapes, Labels, Signs & Tags