Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Cartridge Label, Red/Translucent, Labels/Roll: 250
Mfr # M71-30-427-RD
Zoro # G5542302
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Red/Translucent
- Width 3/4"
- Height 1-1/2"
- Material Self Laminating Vinyl
Product Information
- Brand Brady
- MFR # M71-30-427-RD
- Zoro # G5542302
- UPC # 662820927174
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Height | 1-1/2" |
Max. Wire Size | 4 AWG |
Min. Wire Size | 4 AWG |
Label Height | 1 1/2 in |
Maximum Wire Diameter | 0.32 in |
Printable Portion Height | 1/2 in |
Label Width | 3/4 in |
Minimum Wire Diameter | 0.16 in |
For Wire Diameter | 0.157 in to 0.319 in |
Label Size | 1 1/2 in x 3/4 in |
Printable Portion Width | 3/4 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color Red, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/4 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 16 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-10)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange (67-256/L)
- 3M Safety Glasses, IR 3.0 Scratch-Resistant (SF3730AS-BLK)
- EPSON Heat Shrink Tube, Black on White, 0.5in W (211STBWPX)
- BRADY Cartridge Label, Blue/Translucent, Labels/Roll: 250 (M71-30-427-BL)
- BRADY Cartridge Label, Yellow/Translucent, Labels/Roll: 250 (M71-32-427-YL)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-141-481)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-4000-595-GN)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-5-483-10)
- BRADY Wire and Cable Label, White, Matte Finish (M4-375-075-342)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (212BYPX)
- Brady Safety Labels