Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Cartridge Label, Blue/Translucent, Labels/Roll: 250
Mfr # M71-30-427-BL
Zoro # G5544831
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Blue/Translucent
- Width 3/4"
- Height 1/2"
- Material Self Laminating Vinyl
Product Information
- Brand Brady
- MFR # M71-30-427-BL
- Zoro # G5544831
- UPC # 662820927150
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Height | 1/2" |
Min. Wire Size | 4 AWG |
Max. Wire Size | 4 AWG |
For Wire Diameter | 0.157 in to 0.319 in |
Label Height | 1 1/2 in |
Printable Portion Width | 3/4 in |
Minimum Wire Diameter | 0.16 in |
Label Size | 1 1/2 in x 3/4 in |
Maximum Wire Diameter | 0.32 in |
Label Width | 3/4 in |
Printable Portion Height | 1/2 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color Blue, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/4 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 24 PK, Blue, SMMMS, Zipper (58514)
- TRU-SPEC Tactical Polo, Woodland, 2XL, 37" L (1274)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP7)
- LYLE Deer Xing Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1565-EG_18x12 (T1-1565-EG_18x12)
- BRADY Cartridge Label, Yellow/Translucent, Labels/Roll: 250 (M71-32-427-YL)
- BRADY Cartridge Label, Red/Translucent, Labels/Roll: 250 (M71-30-427-RD)
- BRADY 1 mil Polyimide Circuit Board Labels 0.125 in H x 1.5 in W White 10000/RL (THT-60-729-10)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-500-595-CL)
- BRADY Label, Silver, Glossy Polyester, 1-3/4 In W (THTEP-172-593-.5SL)
- BRADY 1 mil Polyimide Circuit Board Labels 0.2 in H x 0.65 in W White 10000/RL (THT-14-729-10)
- VNM SIGNMAKER Label Tape, Black, Labels/Roll: Continuous (VNMBK-3102)
- Brady Label Maker Tapes, Labels, Signs & Tags