Shop All Letters and Numbers
This Product is Discontinued
Brady
Carded Numbers and Letters, 1, PK10 (Discontinued)
Mfr # 5050-1
Zoro # G0223912
This Product is Discontinued
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 3/4 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5050-1
- Zoro # G0223912
- UPC # 754473505011
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 3/4 in |
Character Width | 1 1/4 in |
Overall Width | 1 1/4 in |
Description
Carded Number, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.