Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Cable Tags 0.39in H x 2.95in W Thermoplastic Polyether Polyurethane White 750/RL
Mfr # B33-75X10-7643-WT
Zoro # G708584113
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.953 in
- Height 0.394 in
- Material Thermoplastic Polyether Polyurethane
- Size 0.394 in H x 2.953 in W
Product Information
- Brand Brady
- MFR # B33-75X10-7643-WT
- Zoro # G708584113
- UPC # 888434146460
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2.953 in |
Height | 0.394 in |
Size | 0.394 in H x 2.953 in W |
Details
Item | Tag |
Color | White |
Material | Thermoplastic Polyether Polyurethane |
Includes | Roll of 750 Tags |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.0177 in |
Application | Data and Telecommunications Labeling;Wire and Cable Labeling |
Description
Thermoplastic Polyether Polyurethane B-7643 is a zero-halogen high density, thermoplastic cable marker designed for dot matrix or thermal transfer printing. Meets the requirements of a halogen-free material per IEC 61249-2-21 2003-11. Excellent chemical, oil and water resistance. Operating temperature of -40 deg F to 193 deg F -40 deg C to 90 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-2-6-10)
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 250Roll (LZH614PS2)
- SAFETY I Pro-Rider Glasses With Smoke Lens- Set of 12 (I PRO SM)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, M (67040503M)
- BRADY Sleeve, Polyolefin, White, 1" W (BM-250-1-312)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-499)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13578)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Red (M21-750-595-RD)
- BRADY Label, White, 2.250 In. (B30-219-595-BLNKWT)
- BRADY Label, Vinyl, Color Red, 2" W (M6C-2000-595-RD)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-41-423-10)
- Brady Safety Labels