Shop All Security Seals
Brady
Cable Seal, 3/32 In, Steel, PK100
Mfr # 95167
Zoro # G6156516
product price: $269.99
/pk 100, $2.70/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Thickness 3/32 in
- Tool Required Application, Removal
- Barcoding No
- Security Seal Type Cable Seals
Product Information
- Brand Brady
- MFR # 95167
- Zoro # G6156516
- UPC # 754473951672
- Country of Origin United States
- Category Security Seals
Dimensions
Wire Length | 12 in |
Cable Dia. | 3/32 in |
Operational Length | 12" |
Useable Length | 12 in |
Length | 9" |
Width | 12" |
Lock Length | 1 in |
Lock Width | 1 in |
Cable Diameter | 1/8 in |
Cable Length | 12 in |
Description
Cable Seals, Steel, Silver, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 727 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Crtdg, Tape, Black On Clear, 2 2PK (BRTTZE1312PK)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- CHARTPAK Stencils, Gothic, 2", Letters/Numbers, PK35 (01555)
- ENDLESS GAMES Password Game (250)
- BRADY Padlock Seal, Polypropylene, PK100 (95171)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- BRADY Padlock Plastic Seals, Red, 100PK (95173)
- BRADY Lock Seal, Plastic, Yellow, PK100 (95196)
- BRADY Hand Sealing Press, Steel (23300)
- BRADY Monel Lead Seal, PK250 (23302)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- Brady Protective Packaging