Shop All Cable Lockout Device
Brady
Cable Lockout, Red, 5 ft. L Cable
Mfr # 122250
Zoro # G8519767
product price: $35.90
/ea
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material Steel
- Body Material Polypropylene
- Cable Length 4.9 ft
- Cable Diameter 1/8 in
- Maximum Number of Padlocks 6
Product Information
- Brand Brady
- MFR # 122250
- Zoro # G8519767
- UPC # 754473711931
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | 4.9 ft |
Cable Diameter | 1/8 in |
Body Dimensions | 2 in D x 1-1/2 in H x 2 in W |
Body Width | 2 in |
Body Height | 1.5 in |
Body Depth | 1.59 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Details
Item | Cable Lockout |
Cable Material | Steel |
Body Material | Polypropylene |
Maximum Number of Padlocks | 6 |
Body Color | Red |
For Use With | Valve Lockout |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
OSHA Compliant | No |
Legend | No Legend |
Cable Color | Clear |
Includes Cable | Yes |
Cable Lockout Type | Twist Lock |
Cable Material Finish | PVC |
Description
Cable Lockout, Body Color Red, Body Material Polypropylene, Cable Color Clear, Cable Diameter 1/8 in, Cable Length 4.9 ft, Cable Lockout Type Twist Lock, Cable Material Steel, Cable Material Finish PVC, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 6, Body Depth 1.59 in, Body Height 1.5 in, Body Width 2 in, Legend No Legend, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Aloe Sense, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (N962)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, 2XL (45120103XXL)
- CONDOR Vertical Lifeline, 25 ft., White (G8125T)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, White (Q095S)
- BRADY Cable Lockout, 1/8" Dia., 164 ft L, Red (170379)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- BRADY Cable Lockout, 2.67" D, 1.44" W, Green (170377)
- BRADY Cable Lockout, Red, Nylon (122247)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- BRADY Battery Cable Lockout, PK24 (150822)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 4 ft L Red (170973)
- Brady Cable Lockout Device