Shop All Cable Lockout Device
Brady
Cable Lockout, 1/8" Dia., 164 ft L, Red
Mfr # 170379
Zoro # G106878715
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material Nylon
- Cable Length 164 ft
- Cable Diameter 1/8 in
- Standards OSHA 1910.147
- Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant
Product Information
- Brand Brady
- MFR # 170379
- Zoro # G106878715
- UPC # 888434587508
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | 164 ft |
Cable Diameter | 1/8 in |
Details
Item | Cable Lockout |
Cable Material | Nylon |
Standards | OSHA 1910.147 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Temperature Resistant |
Cable Material Finish | Nylon |
Cable Lockout Type | Lockout Cable Only |
Compatible Cable Lockout | Mfr. No. 170377, Mfr. No. 170378 |
Product Type | Cable |
Cable Color | Red |
Description
Cable Lockout, Cable Color Red, Cable Diameter 1/8 in, Cable Length 164 ft, Cable Lockout Type Lockout Cable Only, Cable Material Nylon, Cable Material Finish Nylon, Compatible Cable Lockout Mfr. No. 170377, Mfr. No. 170378, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Product Type Cable, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Burgundy, 3 ft. W x 4 ft. L (36VK06)
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR (1018MB)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, M, PR (SKC4PU-03-M)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- BRADY Battery Cable Lockout (150821)
- BRADY Cable Lockout, Clear, 164 ft. L Cable (122263)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- BRADY Cable Lockout, Red, Nylon (122247)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122250)
- NMC Cable Lockout W/6Ft Cable (CABLO)
- Brady Lockout Tagout