Shop All Spill Control Kits and Stations
This Product is Discontinued
Brady
Cabinet Acc, Dowel, 40 In, For Use w/1EFN6 (Discontinued)
Mfr # SC-D40
Zoro # G2924442
This Product is Discontinued
Key Features
- Material Wood
- Color Wood
- Width 40 in
- Length 40 in
- For Use With Roll Type Towels in 1EFN6 Cabinet
Product Information
- Brand Brady
- MFR # SC-D40
- Zoro # G2924442
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Width | 40 in |
Length | 40 in |
Details
Item | 40" Dowel Rod |
Material | Wood |
Color | Wood |
For Use With | Roll Type Towels in 1EFN6 Cabinet |
For Use With Mfr. Model Number | SC-3000 |
Description
40 In. Dowel Rod, Color Wood, For Use With Roll Type Towels in 1EFN6 Cabinet, For Use With Grainger Item Number 1EFN6, For Use With Mfr. Model Number SC-3000, Length 40 in, Material Wood, Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.