Shop All Valve Lockout Devices
Brady
Butterfly Valve Lockout, Fits Sz 2 to 4
Mfr # 121505
Zoro # G8526314
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 2 in to 4 in Thickness
- Maximum Number of Padlocks 4
- For Maximum Padlock Shackle Diameter 281/1000 in
- Lockout Material Nylon
- Lockout Color Red
Product Information
- Brand Brady
- MFR # 121505
- Zoro # G8526314
- UPC # 754473708573
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 2 in to 4 in Thickness |
For Maximum Padlock Shackle Diameter | 281/1000 in |
Overall Height | 7.07 in |
Overall Length | 1 in |
Overall Width | 3.75 in |
Overall Depth | 1 in |
Details
Item | Butterfly Valve Lockout |
Maximum Number of Padlocks | 4 |
Lockout Material | Nylon |
Lockout Color | Red |
For Use With | Butterfly Valves |
For Handle Type | Lever Handle |
Standards | OSHA 1910.147 |
Temp. Range | -20 Degrees to 140 Degrees F |
Legend | No Legend |
Maximum Temperature | 140 Degrees F |
For Maximum Handle Thickness | 4 in |
For Locking Position | Off Position |
For Minimum Handle Thickness | 2 in |
Minimum Temperature | -20 Degrees F |
Description
Butterfly Valve Lockout, Butterfly Valve Lockout Type Butterfly Valve and Cable Lockout Kit, For Handle Type Lever Handle, For Locking Position Off Position, For Maximum Handle Thickness 4 in, For Maximum Padlock Shackle Diameter 281/1000 in, For Minimum Handle Thickness 2 in, Maximum Number of Padlocks 4, Legend No Legend, Lockout Color Red, Lockout Material Nylon, Maximum Temperature 140 Degrees F, Minimum Temperature -20 Degrees F, Overall Depth 1 in, Overall Height 7.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Xl, Black (1M708)
- DUNLOP Knee Boots, Size 10, 17" H, Yellow, Plain, PR (8805000)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x30 (P874BK 34 30)
- SELLSTROM Rapid-Clear Portable Eyewash Stations (S90333)
- BRADY Cylinder Tank Lockout, Fits Sz 1-1/4 Dia. (SD02M)
- BRADY Ball Valve Lockout, 4 1/4 in W, Plastic (151748)
- BRADY Plug Valve Lockout, Fits 3/8 to 7/8 In (113231)
- BRADY Blocking Arm, Fits Sz Up to 1 W (65402)
- BRADY Plug Valve Lockout, Fits 1-3/4 to 2-1/8In (113233)
- BRADY Ball Valve Lockout, 1/2 to 2 in. (121540)
- CONDOR Ball Valve Lockout, 3/8 in. to 1-1/4 in. (48KV24)
- Brady Lockout Tagout