Shop All Electrical Lockout Devices
Brady
Breaker Lockout Multiple Pole, PK6
Mfr # BL03-6
Zoro # G4123935
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Plastic
- For Maximum Padlock Shackle Diameter 5/16 in
- Max. Number of Padlocks 6
- Lockout Material ABS Plastic
Product Information
- Brand Brady
- MFR # BL03-6
- Zoro # G4123935
- UPC # 754473453053
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Height | 1 7/8 in |
Length | 13/16 in |
Overall Width | 2.6 in |
Width | 2 5/8 in |
Overall Length | 0.81 in |
Overall Height | 1.87 in |
Padlock Shackle Max. Dia. | 9/32 in |
Overall Depth | 0.81 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Multipole, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 120V AC, Maximum Number of Padlocks 1, Overall Height 1.87 in, Overall Length 0.81 in, Overall Width 2.6 in, Features Isolates and Secures Circuit Breaker Switches, For Use With Multi-Pole Breakers, Lockout Color Red, Lockout Material ABS Plastic, Mount Type Tie Bar, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Silver Anchor for U-Channel Post ; ft. Galvanized steel (034-00143SM)
- KAHLENBERG INDUSTRIES Kahlenberg S-0A Industrial Air Horn (S-0A NF)
- ROCKY Dry-Strike SRX Outdoor Shoe, BROWN, M, Size 14 (RKS0631)
- HONEYWELL ENVIRONMENTAL HowardLeig, Ll-1 Laser Lite Single-Use Earplugs, Cordless, 32nrr, Magenta/yellow, 200 Pairs (LL1)
- BRADY Breaker Lockout Pin In Standard, PK6 (90848)
- BRADY Universal Mini Circuit Breaker Lockout, 6/PK (149515)
- BRADY Lockout Kit, 5 Lockouts, 5 Tags, Red (153669)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red (65329)
- BRADY Breaker Lockout, Width: 4 in (BL07)
- BRADY Breaker Lockout, Rail, 4 In, 7 Holes, (51256)
- BRADY Lockout Cleat, Pk6, Height: 1 in (65406)
- Brady Lockout Tagout