Shop All Label Makers & Printers
Brady
BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App
Mfr # 150645
Zoro # G508584641
product price: $1,720.99
/ea
Free Shipping & Returns
$1,720.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Label Width 4.25 in
- Voltage 100 - 240 V @ 50 - 60 Hz
- Features 512 MB RAM, 195 MB IFFS Flash
- Printhead Resolution 300 dpi
- Width 9 in
Product Information
- Brand Brady
- MFR # 150645
- Zoro # G508584641
- UPC # 754473623739
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Label Width | 4.25 in |
Width | 9 in |
Length | 12 in |
Height | 9.5 in |
Details
Voltage | 100 - 240 V @ 50 - 60 Hz |
Features | 512 MB RAM, 195 MB IFFS Flash |
Printhead Resolution | 300 dpi |
Color | Blue, Gray |
Item | Printer |
Color Printing Capability | Single Color |
Includes | (1) Brady Workstation GHS Labels Software (BWRK-GHS-DWN);(1) BradyPrinter i3300 Printer with Wi-Fi (149552);(1) Cutter Cleaning Tool;(1) Power Cord;(1) Product CD with User Manual;(1) Quick Start Guide;(1) USB Cable;(1) Cleaning Kit (PCK-6) |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Hazard Communication Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking;Wire and Cable Labeling |
Printer Connectivity | Ethernet;USB;USB 2.0;Wi-Fi |
Maximum Labels per Day | 3000 |
Description
Get your ideal label printing scenario with the BradyPrinter i3300 Industrial Label Printer - labels and ribbons that snap into place, no calibration and no wasted blank labels. Included Brady Workstation GHS App makes creating custom labels GHS labels fast and efficient. Get auto calibration in the printer and auto setup in the software with print smart technology that allows the printer, label materials, ribbons and software to work together. Changeovers in a flash - foolproof drop-in label rolls and ribbons snap into place in 20 seconds. Print smart technology allows the printer to print on the first label - even small labels. Save time and reduce errors by importing your data from your SDS infosheet through the GHS App. Setup is stress free - Contact our Brady Technical Support Team and we will schedule a free phone setup appointment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Universal Waste", 6" x 6", Purple/White, 500/Roll (DL1303)
- XEROX XEROX PHASER COMP 6022 WC 6027 BLACK (106R02759)
- KLEIN TOOLS PowerLine™ Mobile Phone Holder, Black Nylon, Large (5715)
- ARMOR WRAP Paper Sheets, 9 in. L, 9 in. W, PK1000 (A30G0909)
- BRADY Label Maker Printer (151291)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- BRADY BMP41 Label Printer Kit with Cable, AC Adapter, B595 Labels, Battery Pack (BMP41-KIT-STARTER)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- Brady Labels & Label Makers