Shop All Label Maker & Printer Accessories
Brady
BradyJet J1000 Adapter Plate 5-Column Printer Accessory
Mfr # AP-GP5T1
Zoro # G708584618
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With J1000
- Width 3.23 in
- Color Black
- Size 5.39 in H x 3.23 in W
- Height 5.39 in
Product Information
- Brand Brady
- MFR # AP-GP5T1
- Zoro # G708584618
- UPC # 754473636890
- Country of Origin Italy
- Category Label Maker & Printer Accessories
Dimensions
Width | 3.23 in |
Size | 5.39 in H x 3.23 in W |
Height | 5.39 in |
Details
Item | Adapter |
For Use With | J1000 |
Color | Black |
Thickness | 0.12 in |
Application | Electrical Labeling |
Description
Use this adapter plate to position terminal block tag cards to be printed on your BradyJet J1000 Industrial Printer. Use with 5-column terminal block tag cards. Plates are required to ensure that your materials are printed clearly and precisely. Adapter plates are reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 22" x 28", Kraft, 50/Bundle (55VJ97)
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- UNIVERSAL Hanging Data Binder 9.5x11", Blue (UNV15432)
- SCOTCH Packaging Tape, Clear (3450S-RD)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- BRADY Magnet Attachment (M21-MAGNET)
- BRADY AC Adapter, 110V (M210-AC)
- BROTHER Label, White/Lime Green, .47" x 16.4 ft. (TZEMQG35)
- Brady Labels & Label Makers