Shop All Wire Markers
Brady
Brady BMP71 TLS 2200 PermaSleeve Wire Marking Sleeves, 3-16"Dia X 1-3-4"W, White, PSPT-187-175-WT
Mfr # PSPT-187-175-WT
Zoro # G305668544
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brady
- MFR # PSPT-187-175-WT
- Zoro # G305668544
- UPC # 662820184652
- Country of Origin United States
- Category Wire Markers
Description
Brady bmp71 tls 2200 permasleeve wire marking sleeve, 3-16"dia x 1-3-4"w, white, pspt-187-175-wt the b-342 polyolefin permasleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification. Heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. 3:1 heat-shrinking wire sleeve is ideal for labeling in harsh environments and is resistant to chemicals, grease, oil and cleaning agents. Polyolefin wire marking sleeves have a smudge-proof finish and print in black text on a white background. Permasleeve labels provide wire identification that combines speed, ease of use and permanence for long-lasting, high quality identification. Cold resistant and flame-retardant with an operating temperature of -67 f to 275 f (-55 c to 135 c). Permasleeve wire labels are ideal for electrical contractors, maintenance crews and industrial professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STACXPNRT-7)
- ERGODYNE Web Tool Tails, 2 1/2 in to 8 1/2 in, Black/Orange (3700)
- CONDOR Spill Kit, Universal (35ZR78)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- Brady Electrical Labels