Shop All Identification Labels
Brady
Brady BMP21 Series Self-Laminating Vinyl Wire And Cable Labels, 3-4inW X 14'L, Blk-Wht,
Mfr # M21-750-427
Zoro # G408432448
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brady
- MFR # M21-750-427
- Zoro # G408432448
- UPC # 662820899976
- Country of Origin Mexico
- Category Identification Labels
Description
Brady bmp21 series self-laminating vinyl wire and cable labels, 3-4w x 14'l, blk-wht, m21-750-427 this b-427 self-laminating vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance. Provided in a self-laminated format with a white printable zone and translucent over laminating area to protect text. Self-laminating vinyl labels are ideal for use in cable and wire labeling, voice-data identification, and panel marking. Permanent acrylic tape adheres well to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy. Printable white zone with self-lamination prints on a white background with translucent overlaminating area to protect text. All-in-one cartridge includes ribbon and label supply. Rohs compliant to 2005-618-ec mcv amendment to rohs directive 2002-95-ec; ul approved; csa accepted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER Footwear Liners, Size 10 to 11, PR (28000/L)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays (BK110)
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (VP9669M)
- BRADY DOT Handling Label, 6" Height, 6", 121140 (121140)
- BRADY Blank Labels, Blank, 5 In. W, PK10 (3020-BLANK)
- BRADY Label, White, 0.250inWx0.250inH, 5000 Lbls (B33-11-727)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87779 (87779)
- BRADY Danger Label, Information, PK8, 27416LS (27416LS)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22133 (TCR-22133)
- Brady Identification Labels