Shop All Wire Markers
Brady
Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-8in Dia X 7'L, Black-White,
Mfr # M21-375-C-342
Zoro # G108588094
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brady
- MFR # M21-375-C-342
- Zoro # G108588094
- UPC # 662820899969
- Country of Origin Mexico
- Category Wire Markers
Description
Brady bmp21 series permasleeve wire marking sleeves, 3-8 dia x 7'l, black-white, m21-375-c-342 the b-342 polyolefin permasleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification. 3:1 heat-shrinking wire sleeve is ideal for labeling in harsh environments and is resistant to chemicals, grease, oil and cleaning agents. Polyolefin wire marking sleeves have a smudge-proof finish and print in black text on a white background. Permasleeve labels provide wire identification that combines speed, ease of use and permanence for long-lasting, high quality identification. Cold resistant and flame-retardant with an operating temperature of -67f to 275 f -55 c to 135c. Permasleeve wire labels are ideal for electrical contractors, maintenance crews and industrial professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Danger Sign, 14"X10", Width: 8" (PSP235)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- TRITON PRODUCTS 12" x 60" x 4 mil. White Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-WHT)
- MUCK BOOT CO Size 10 Men's Ankle Boot Steel Work Boot (CCSTCSA M 100)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- PANDUIT Reflective Continuous Tape, Yellow, 4.00 (T400X000RXT)
- Brady Wire Markers