Shop All Identification Labels
Brady
Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-8inW X 21'L, Blk-Wht,
Mfr # M21-375-595-WT
Zoro # G408432394
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brady
- MFR # M21-375-595-WT
- Zoro # G408432394
- UPC # 662820966548
- Country of Origin Mexico
- Category Identification Labels
Description
Brady bmp21 series indoor-outdoor industrial vinyl labels, 3-8w x 21'l, black-white, m21-375-595-wt this durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. This b-595 vinyl material with permanent acrylic adhesive keeps labels adhered in harsh climates and is resistant to chemicals, oils and detergents. Vinyl tape is ideal for use in pipe marking, warehouse and safety identification, arc flash and visual workplace labels in both indoor and outdoor use. Permanent adhesive tape adheres to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy. Prints black text on white vinyl background with a clean gloss finish that is resistant to exposure to chemicals, grease, oil, and cleaning agents. Pre-packaged in a ready to use, all-in-one cartridge that includes printing ribbon and label supply, easy to install in compatible label printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hard Hat Rack (6GLA8)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, L (151000-200-040-24)
- CATERPILLAR CAT Men's Indoor/Outdoor Palm Work Gloves Black L 1 pair (CAT017400L)
- BRADLEY Eyewash Yellow Plastic Handle (128-135)
- BRADY Label (B33-119-417)
- BRADY Raised Profile Label, White, 2.000 In. (B30EP-173-593-WT)
- BRADY B674 1.0x6.0 Lockout Overlam, PK40 (65508)
- BRADY Write-On Blank Labels .625 in H x, PK 25 (WO-24-PK)
- BRADY Hard Hat Emblem Label, English, PK4, 49554 (49554)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121085 (121085)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- Brady Identification Labels