Shop All Lockout Hasps
Brady
Brady 262-65376 Red Lockout Hasps 1.5
Mfr # 262-65376
Zoro # G403750059
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brady
- MFR # 262-65376
- Zoro # G403750059
- Country of Origin China
- Category Lockout Hasps
Description
Red Lockout Hasps (1.5 in. Diameter Jaws) Our lockout hasps are the answer to your safety concerns during group lockout situations. Hasps are constructed of vinyl-coated high tensile steel and are plated to resist rust. Lock holes are 3/8 in. diameter to accommodate most standard lock shackles.
Features- Material Description - Vinyl-Coated High Tensile Steel
- Color - Red
- Size - 1 1/2 in. Diameter Jaws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR O-Cedar Commercial Plastic Wet Floor Bilingual Sign (96991)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- GVS-RPB Z-Link Comfort Pad (16-522)
- BRADY Push Button Lockout, 30mm, Plastic (130821)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (871239)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL2)
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- BRADY BREAKER BLOCKER ARM HOLDER, PK5 (51265)
- BRADY Plug Lockout, Red, 9/16In Shackle Dia., Length: 7 in (65675)
- BRADY Push Button Lockout, Clear, 2-3/16" H (139796)
- Brady Lockout Tagout