Shop All Hairnets, Beardnets & Bouffants
Brady
Bouffant Dispenser, Arcylic, Clear
Mfr # PD524E
Zoro # G3905063
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Blue/Clear
- Height 14 in
- Width 8 in
- Depth 12 in
Product Information
- Brand Brady
- MFR # PD524E
- Zoro # G3905063
- UPC # 754473457914
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 14 in |
Width | 8 in |
Depth | 12 in |
Overall Width | 12 in |
Overall Height | 14 in |
Overall Depth | 8 in |
Details
Item | Bouffant Dispenser |
Material | Acrylic |
Color | Blue/Clear |
Wall Mounting | Yes |
For Use With | Bouffant Caps |
Mounting Location | Table, Wall |
Dispenser Type | Bouffant Cap Dispenser |
Products Dispensed | Bouffants (Bulk) |
Dispensing Method | Open Front and Open Top |
Printed Text | Hairnets |
Description
Bouffant Dispenser, Color Blue/Clear, Dispensing Method Open Front and Open Top, Material Acrylic, Mounting Location Table, Wall, Overall Depth 8 in, Overall Height 14 in, Overall Width 12 in, Printed Text Hairnets, Products Dispensed Bouffants (Bulk)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 3-8" dia. Temporary Beam Trolley (2103143)
- MAGID MultiMaster T936PR Ambidextrous PVC Dotted Knit Gloves, 12PK (T936CPR)
- ULTRATECH Framed Drain Guard, 26"Lx32"Wx18"H (8930)
- ILC Replacement for Narco MED R-22 Oxygen Sensors (R-22 OXYGEN SENSORS NARCO MED)
- BRADY All Purpose Dispenser, Arcylic, Clear (MPPE)
- BRADY Hairnet Dispenser, Arcylic, White (PD241E)
- CONDOR Beard Cover, Hvywt Nylon, White, PK100 (23KX05)
- MCKESSON Disposable Bouffant Surgical Caps, Blue, Elastic Closure, X-Large, 24 in., 500PK (40181100)
- POPULAR LIFE Violette Fine Mesh Black Hair Nets, PK2 (BLPL-MS-DH-5Bk-2)
- DEALMED Bouffant Cap, 24", Pleated, White, 100/Bag, 10/Cs, 1000PK (784040)
- MAGID Econowear Disposable Nylon Hairnet, 100dispenser, WH, 100PK (2020-WH)
- Brady Workwear and Protective Clothing