Shop All Equipment & Container Labels
Brady
Border Line Tape, Roll, 1/2In W, 50 ft. L, 121129
Mfr # 121129
Zoro # G7581691
original price:
$30.39
9% off
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Material vinyl
- Width 1/2 in
- Standards ASTM D2979
- Performance Temp. 50 Degrees F
Product Information
- Brand Brady
- MFR # 121129
- Zoro # G7581691
- UPC # 754473706357
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 1/2 in |
Roll Length | 50 ft |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 50 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 1/2 in, 50 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-855-WT)
- MCR SAFETY Shoulder Gunn 4.5 Gauntlet Cuff, XL, PK12 (1310XL)
- PIP G-Tek, Kevlar Brand Fiber, Yl/Bk, M, PK12 (09-K1600/M)
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- BRADY Label, GHS Severe Toxic, Vinyl, 39/Sheet (118845)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86537 (86537)
- BRADY Equipment Label, 5 In. W, PK5, 86215 (86215)
- BRADY Emergency Stop Legend Plate Label, 30mm, White on Red, THTEP-196-593RD (THTEP-196-593RD)
- BRADY Danger Tag, 5-3/4 x 3 In, Vinyl, Met, PK25 (76188)
- BRADY Label, GHS Gas Pressure, Vinyl, 39/Sheet (118833)
- ACCUFORM Danger Label, 1-1/2in H, 3in W, PK10 (LEQM003VSP)
- Brady Equipment & Container Labels