Shop All Tags
Brady
Blk Tag, 2 x 2 In, Stl, Sst, Rnd, PK25
Mfr # 44402
Zoro # G4967916
product price: $75.45
/pk 25, $3.02/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 2 in
- Width 2 in
- Character Series Blank
Product Information
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polycarbonate Faceshld WP96C Dk Grn, PK10 (82702-00000)
- CLC WORK GEAR Kneeling Pad, 14 x 21in, Black, NBR (302)
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Rnd, 3/16 In, PK25 (49909)
- BRADY Emer Sh & Eye Wash Test Rcd Tag, PK10 (86560)
- BRADY Brady Ladder Inspection Tag, 100/Pkg, Plastic, 2in W X 6-1/2in H, Yellow/White (LAD-EITL521)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, PK25 (44400)
- BRADY Danger Tag, 11-3/4 x 3-1/2 In, Plstc, PK10 (SCAF-STH132)
- BRADY Blk Tag, 2 x 2 In, Bk, Al, Sq, 3/16 In, PK25 (87637)
- BRADY Blank Tag, 2-1/2 x 4 In, Bk, Plstc (41921)
- Brady Tags