Shop All Tags
Brady
Blk Tag, 2 x 2 In, Nat, Al, Rnd, 3/16 In, PK25
Mfr # 49909
Zoro # G3485027
product price: $57.55
/pk 25, $2.30/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 2 in
- Width 2 in
- Character Series Blank
Product Information
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Closed Floor Sign, 25 in H, 11 in W, HDPE, Triangle, English, French, German, Spanish, FG611278YEL (FG611278YEL)
- DUPONT Tyvek 400 Disp LabCoat, Polyethylene, White, 3XL, PK30 (TY216SWH3X003000)
- BULWARK High-visibility Yellow Rain Jacket size L (JXN4YE RG L)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/4in H, Gothic, Steel (06092)
- BRADY Pull Tight Seal, Plastic, Yellow, PK100 (95155)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65523)
- BRADY Emer Sh & Eye Wash Test Rcd Tag, PK10 (86560)
- BRADY Microtag(r) Inspection Insr, Bk/Yel, PK100 (MIC-MTIGPI Y)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86499)
- BRADY Blank Tag, 3 in W, WhitePK25 (56937-PK)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR102)
- Brady Tags