Shop All Tags
Brady
Blk Tag, 1-1/2 x 1-1/2 In, Bk, Al, Rnd, PK25
Mfr # 87605
Zoro # G5509892
product price: $40.89
/pk 25, $1.64/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
- Diameter 1 1/2 in
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5123)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Grey, Stretch Nylon (G-EXMOU-04-L)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- POWERFLARE Cone Adapter, 6-pk (CTA-6PACK)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Rnd, PK25 (49901)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Orn, Al, Rnd, PK25 (87604)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Grn, Al, Rnd, PK25 (49903)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17924)
- BRADY Temporary Valve Tag Fasteners, Metl, PK100 (98858)
- BRADY Number Tag, Brass, Series FP 051-075, PK25 (23669)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (76198)
- Brady Tags