Shop All Tags
Brady
Blank Tag, Polyester, Orange, 3in.H, PK25
Mfr # 102008
Zoro # G9387113
product price: $34.99
/pk 25, $1.40/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Height 3"
- Width 3"
- Shape Rectangle
Product Information
Dimensions
Height | 3" |
Width | 3" |
Tag Height | 3 in |
Tag Width | 3 in |
Details
Material | Polyester |
Color | Orange |
Shape | Rectangle |
Tag Color | Orange |
Background Color | Orange |
Item | Blank Shipping Tag |
Grommet Material | No Grommet |
No. of Ties Included | 25 |
Write on Surface | Yes |
Includes | Cable Ties |
Tie Material | Nylon |
Indoor/Outdoor Usage | Indoor/Outdoor |
Tag Style | Plain |
Shipping Tag Type | Colored |
Tag Material | Polyester |
Card Stock Gauge | 10 Points |
Description
Blank Shipping Tag, Tag Material Polyester, Shipping Tag Type Colored, Tag Style Plain, Tag Height 3 in, Tag Width 3 in, Card Stock Gauge 10 Points, Tag Color Orange, Grommet Material No Grommet, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Welding Jacket 30 Length Xxxl (38030MWXXXL)
- BERNE Jacket, Hooded, Original, 2XL, Regular (HJ51)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 38 In (CLD4NV RG 38)
- MUCK BOOT CO BOOTS MUCKMASTR BLK 11M (MMH-500A-BL-110)
- BRADY Blk Tag, 2 x 2 In, R, Al, Sq, 3/16 In, PK25 (87640)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- BRADY Number Tag, Brass, CHWS 101-125, PK25 (23580)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Sq, PK25 (87628)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86443)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- BRADY Danger Tag, 5-1/2inHx3inW, HD Poly, PK25 (50251)
- Brady Tags