Shop All Tags
Brady
Blank Tag, Cardstock, Fluor Red, PK1000
Mfr # 102084
Zoro # G9387192
original price:
$201.99
6% off
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Fluorescent Red
- Height 4-3/4"
- Width 2-3/8"
- Write on Surface Yes
Product Information
Dimensions
Height | 4-3/4" |
Width | 2-3/8" |
Tag Height | 4 3/4 in |
Tag Width | 2 3/8 in |
Details
Material | Cardstock |
Color | Fluorescent Red |
Write on Surface | Yes |
Tag Color | Fluorescent Red |
Item | Blank Shipping Tag |
Shape | Rectangle |
Laminated | No |
Indoor/Outdoor Usage | Indoor Only |
Background Color | Fluorescent Red |
Grommet Material | Paper |
No. of Ties Included | 0 |
Tag Number | #5 |
Shipping Tag Type | Colored |
Tag Style | Plain |
Card Stock Gauge | 30 Points |
Tag Material | Cardstock |
Description
Blank Shipping Tag, Tag Material Cardstock, Shipping Tag Type Colored, Tag Style Plain, Tag Number #5, Tag Height 4 3/4 in, Tag Width 2 3/8 in, Card Stock Gauge 30 Points, Tag Color Fluorescent Red, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Hi 13M (CHH-000A-BL-130)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6512SJ)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 2 Drum, 2,000 lb (SST-5125-66)
- MASTER LOCK Master Lock Safety Series A1107R American Lock Aluminum Padlock, (A1107RED)
- BRADY Number Tag, Brass, Series CWS 426-450, PK25 (87137)
- BRADY Blank Tag, Cardstock, Fluor Green, PK1000 (102067)
- BRADY Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (86611)
- BRADY Blank Tag, Polyester, Orange, 4in.H, PK25 (102002)
- BRADY Blank Tag, 3 in W, WhitePK25 (56937-PK)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Rnd, 3/16 In, PK25 (49908)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40029)
- Brady Tags