Shop All Tags
Brady
Blank Tag, 5inHx3-1/4inW, Polyester, PK25
Mfr # 102011
Zoro # G5584853
product price: $50.15
/pk 25, $2.01/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Write on Surface Yes
Product Information
Dimensions
Height | 5 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Self-Laminating, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Military/Tactical Boot, 8" H, Size 6, PR (12417)
- ZORO SELECT Handicap Symbol stencil (20Y542)
- MCR SAFETY High Visibility Vest, M Size, Unisex (V2CL2MLZM)
- FRED SILVER Convex Security Mirror (PLXR-26)
- BRADY Confined Space Entry Permits, Paper, PK25 (65936)
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc (41923)
- BRADY Number Tag, Brass, CHWS 101-125, PK25 (23580)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Rnd, 3/16 In, PK25 (49909)
- BRADY Brady Ladder Inspection Tag, 100/Pkg, Plastic, 2in W X 6-1/2in H, Yellow/White (LAD-EITL521)
- BRADY Number Tag, Brass, Series 351-375, PK25 (23621)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43050)
- Brady Tags