Shop All Tags
Brady
Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25
Mfr # 65372
Zoro # G2809825
original price:
$41.99
10% off
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color White
- Height 5-3/4"
- Width 3"
- Includes (25) Nylon Fasteners
Product Information
Dimensions
Height | 5-3/4" |
Width | 3" |
Hole Size | 3/8" |
Tag Height | 5 3/4 in |
Tag Width | 3 in |
Details
Material | Polyester |
Color | White |
Includes | (25) Nylon Fasteners |
Write on Surface | Yes |
Tag Color | White |
Item | Blank Shipping Tag |
Tie Material | Nylon |
Grommet Material | Metal |
No. of Ties Included | 25 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Laminated | No |
Shape | Rectangle |
Background Color | White |
Tag Material | Polyester |
Card Stock Gauge | 30 Points |
Shipping Tag Type | Colored |
Tag Style | Plain |
Description
Blank Shipping Tag, Tag Material Polyester, Shipping Tag Type Colored, Tag Style Plain, Tag Height 5 3/4 in, Tag Width 3 in, Card Stock Gauge 30 Points, Tag Color White, Grommet Material Metal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size XL (S17611)
- AMERICAN TIME Clock and Bell Guard, Steel, 9" W, Gray (G2009)
- HANDI RAMP Stair Nosing, Silver, 30in W, Aluminum (NSN122730SL0)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, MD (63256)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Rnd, 3/16 In, PK25 (49908)
- BRADY Number Tag, Brass, Series CW 201-225, PK25 (23404)
- BRADY Number Tag, Brass, Series FP 001-025, PK25 (23667)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86485)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (76198)
- BRADY Danger Tag, 5-3/4inHx3inW, Poly, Brass, PK25 (50253)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- Brady Tags