Shop All Tags
Brady
Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25
Mfr # 65349
Zoro # G6195743
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color White
- Height 5-3/4"
- Width 3"
- Write on Surface Yes
Product Information
Dimensions
Height | 5-3/4" |
Width | 3" |
Hole Size | 3/8" |
Tag Height | 5 3/4 in |
Tag Width | 3 in |
Details
Material | Polyester |
Color | White |
Item | Blank Shipping Tag |
Write on Surface | Yes |
Grommet Material | No Grommet |
Includes | Nylon Fasteners |
Tie Material | Nylon |
Indoor/Outdoor Usage | Indoor/Outdoor |
Shape | Rectangle |
Laminated | No |
Tag Color | White |
Background Color | White |
No. of Ties Included | 25 |
Card Stock Gauge | 30 Points |
Shipping Tag Type | Colored |
Tag Material | Polyester |
Tag Style | Plain |
Description
Blank Shipping Tag, Tag Material Polyester, Shipping Tag Type Colored, Tag Style Plain, Tag Height 5 3/4 in, Tag Width 3 in, Card Stock Gauge 30 Points, Tag Color White, Grommet Material No Grommet, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471Z32 (471Z32)
- BRADY SPC ABSORBENTS Special Spill Kit Battery Acid (SK-BATT)
- 3M N100 Particulate Respirator (8233)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL272)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132452)
- BRADY Blank Tag, 5-13/16inHx3-1/4inW, PK25 (30681)
- BRADY Number Tag, Brass, CHWS 026-050, PK25 (23577)
- BRADY Blank Tag, 5inHx3-1/4inW, Polyester, PK25 (102011)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (76198)
- BRADY Blank Tag, Tyvek, White, 5-1/4in.H, PK1000 (102037)
- PARTNERS BRAND Inspection Tags, Pre-Strung, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case (G20052)
- Brady Tags