Shop All Tags
Brady
Blank Tag, 5-13/16inHx3-1/4inW, PK25
Mfr # 30681
Zoro # G8793924
product price: $102.99
/pk 25, $4.12/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Height 5-13/16"
- Width 3-1/4"
- Background Color Red
Product Information
Dimensions
Height | 5-13/16" |
Width | 3-1/4" |
Hole Size | 3/8" |
Tag Height | 5 13/16 in |
Tag Width | 3 1/4 in |
Details
Material | Plastic |
Color | Red |
Background Color | Red |
Laminated | No |
Tag Color | Red |
No. of Ties Included | 0 |
Grommet Material | No Grommet |
Write on Surface | Yes |
Item | Blank Shipping Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | Black Marking Pen |
Shape | Rectangle |
Tag Material | Plastic |
Card Stock Gauge | 30 Points |
Shipping Tag Type | Colored |
Tag Style | Plain |
Description
Blank Shipping Tag, Tag Material Plastic, Shipping Tag Type Colored, Tag Style Plain, Tag Height 5 13/16 in, Tag Width 3 1/4 in, Card Stock Gauge 30 Points, Tag Color Red, Grommet Material No Grommet, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-607)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472T97 (472T97)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1201)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76184)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- BRADY Number Tag, Brass, Series HWR 026-050, PK25 (23537)
- BRADY Number Tag, Brass, Series DHW 001-025, PK25 (87180)
- BRADY Blank Tag, Cardstock, Fluor Red, PK1000 (102084)
- BRADY Blank Tag, 2-1/2 x 4 In, Wht, Plstc (87697)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350H-C316)
- Brady Tags